Motion
N3211AC4

NTN
N3211AC4

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
Mi Item #09333962
MFR #N3211AC4
Price$542.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N3211AC4

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
Mi Item #09333962
MFR #N3211AC4

Mfr description
N3211AC4 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.12/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.500 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    33.3 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.381 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength, Machined Brass, Rivetless w/ Square Holes
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C4
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359152234
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359152234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)