Motion
N328C3

NTN
N328C3

Cylindrical Roller Bearing - 140 mm Bore, 110 mm OD, 30 mm Width
MI ITEM #09333966
MFR #N328C3
Price$6,345.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N328C3

Cylindrical Roller Bearing - 140 mm Bore, 110 mm OD, 30 mm Width
MI ITEM #09333966
MFR #N328C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,345.93/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    30 mm
  • Weight
    101.095 lbs

Details

  • Manufacturer Upc Number
    4547359152401
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
N328C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought