Motion
NF207ET2

NTN
NF207ET2

Cylindrical Roller Bearing - Cylindrical, 35 mm Bore, 100 mm OD, 21 mm Width, CN Internal Clearance
MI ITEM #09334077
MFR #NF207ET2
Price$199.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF207ET2

Cylindrical Roller Bearing - Cylindrical, 35 mm Bore, 100 mm OD, 21 mm Width, CN Internal Clearance
MI ITEM #09334077
MFR #NF207ET2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$199.50/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359000306
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359000306

Overview

Mfr description
NF207ET2 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought