Motion
NF208EAG1

NTN
NF208EAG1

Cylindrical Roller Bearing - 40 mm Bore, 100 mm OD, 21 mm Width
MI ITEM #09334081
MFR #NF208EAG1
Price$475.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF208EAG1

Cylindrical Roller Bearing - 40 mm Bore, 100 mm OD, 21 mm Width
MI ITEM #09334081
MFR #NF208EAG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$475.18/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    0.925 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016427
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NF208EAG1 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought