Motion
NF209C3

NTN
NF209C3

Cylindrical Roller Bearing - 45 mm Bore, 110 mm OD, 22 mm Width
MI ITEM #09334085
MFR #NF209C3
Price$243.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF209C3

Cylindrical Roller Bearing - 45 mm Bore, 110 mm OD, 22 mm Width
MI ITEM #09334085
MFR #NF209C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$243.39/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    2.142 lbs

Details

  • Manufacturer Upc Number
    4547359114829
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NF209C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought