Motion
NF212EAT2X

NTN
NF212EAT2X

Cylindrical Roller Bearing - 60 mm Bore
MI ITEM #09334101
MFR #NF212EAT2X
Price$376.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF212EAT2X

Cylindrical Roller Bearing - 60 mm Bore
MI ITEM #09334101
MFR #NF212EAT2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$376.38/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Weight
    1.878 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253018728
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NF212EAT2X CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought