Motion
NF213EAT2X

NTN
NF213EAT2X

Cylindrical Roller Bearing - 65 mm Bore, 72 mm OD, 19 mm Width
Mi Item #09334104
MFR #NF213EAT2X
Price$473.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF213EAT2X

Cylindrical Roller Bearing - 65 mm Bore, 72 mm OD, 19 mm Width
Mi Item #09334104
MFR #NF213EAT2X

Mfr description
NF213EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.19/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    2.29 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016465
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)