Motion
NF221

NTN
NF221

Cylindrical Roller Bearing - Separable Inner Ring w/ Two Ribs, Outer Ring w/ One Rib
MI ITEM #09334117
MFR #NF221
Price$992.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF221

Cylindrical Roller Bearing - Separable Inner Ring w/ Two Ribs, Outer Ring w/ One Rib
MI ITEM #09334117
MFR #NF221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$992.60/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    2.100 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    36 mm
  • Weight
    8.995 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359115314
  • Max Rpm
    4300 rpm
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359115314

Overview

Mfr description
NF221 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought