Motion
NF304EAT2X

NTN
NF304EAT2X

Cylindrical Roller Bearing - 20 mm Bore, 100 mm OD, 25 mm Width
Mi Item #09334125
MFR #NF304EAT2X
Price$176.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF304EAT2X

Cylindrical Roller Bearing - 20 mm Bore, 100 mm OD, 25 mm Width
Mi Item #09334125
MFR #NF304EAT2X

Mfr description
NF304EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.88/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    0.328 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016489
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)