Overview
Mfr description
NF305ET2 CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Internal ClearanceCN
- Harmonization Code8482.50.0000
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
- Cage MaterialNylon
- Cage TypeMolded
- Closure TypeOpen
- Manufacturer Upc Number4547359000344
- UPC_NO4547359000344
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data