Motion
NF308EAT2XC3

NTN
NF308EAT2XC3

Cylindrical Roller Bearing - 40 mm Bore, 130 mm OD, 31 mm Width
MI ITEM #09334136
MFR #NF308EAT2XC3
Price$476.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF308EAT2XC3

Cylindrical Roller Bearing - 40 mm Bore, 130 mm OD, 31 mm Width
MI ITEM #09334136
MFR #NF308EAT2XC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$476.92/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    1.446 lbs

Details

  • Manufacturer Upc Number
    4547359971859
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NF308EAT2XC3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought