Motion
NF309EAG1

NTN
NF309EAG1

Cylindrical Roller Bearing - 45 mm Bore, 130 mm OD, 31 mm Width
Mi Item #09334139
MFR #NF309EAG1
Price$634.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF309EAG1

Cylindrical Roller Bearing - 45 mm Bore, 130 mm OD, 31 mm Width
Mi Item #09334139
MFR #NF309EAG1

Mfr description
NF309EAG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.58/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    2.103 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016526
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)