Motion
NF310EAT2XC3

NTN
NF310EAT2XC3

Cylindrical Roller Bearing - 50 mm Bore, 150 mm OD, 35 mm Width
Mi Item #09334144
MFR #NF310EAT2XC3
Price$522.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF310EAT2XC3

Cylindrical Roller Bearing - 50 mm Bore, 150 mm OD, 35 mm Width
Mi Item #09334144
MFR #NF310EAT2XC3

Mfr description
NF310EAT2XC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.25/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Weight
    2.539 lbs

Details

  • Manufacturer Upc Number
    4547359981124
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)