Motion
NF312C3

NTN
NF312C3

Cylindrical Roller Bearing - 60 mm Bore, 225 mm OD, 49 mm Width
MI ITEM #09334152
MFR #NF312C3
Price$653.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF312C3

Cylindrical Roller Bearing - 60 mm Bore, 225 mm OD, 49 mm Width
MI ITEM #09334152
MFR #NF312C3

Mfr description
NF312C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.82/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    49 mm
  • Weight
    8.792 lbs

Details

  • Manufacturer Upc Number
    4547359116014
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)