Motion
NF312EAG1

NTN
NF312EAG1

Cylindrical Roller Bearing - 60 mm Bore, 260 mm OD, 55 mm Width
MI ITEM #09334153
MFR #NF312EAG1
Price$1,216.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF312EAG1

Cylindrical Roller Bearing - 60 mm Bore, 260 mm OD, 55 mm Width
MI ITEM #09334153
MFR #NF312EAG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,216.17/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm
  • Weight
    4.49 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016564
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NF312EAG1 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought