Motion
NF313EAT2X

NTN
NF313EAT2X

Cylindrical Roller Bearing - 65 mm Bore
MI ITEM #09334159
MFR #NF313EAT2X
Price$679.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF313EAT2X

Cylindrical Roller Bearing - 65 mm Bore
MI ITEM #09334159
MFR #NF313EAT2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$679.40/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Weight
    4.982 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253010722
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NF313EAT2X CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought