Overview
Mfr description
NF320 CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Internal ClearanceCN
- Max Rpm3800 rpm
- Bearing MaterialHardened Alloy Steel
- Cage MaterialPressed Steel
- Closure TypeOpen
- Fillet Radius3.000 mm
- Weight17.174 lbs
- Manufacturer Upc Number4547359116328
- UPC_NO4547359116328
- Lubrication Hole TypeNo Hole
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data