Motion
NFL206

NTN
NFL206

Cylindrical Roller Bearing - 136.525 mm OD, 61 mm Width
Mi Item #09334182
MFR #NFL206
Price$123.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NFL206

Cylindrical Roller Bearing - 136.525 mm OD, 61 mm Width
Mi Item #09334182
MFR #NFL206

Mfr description
NFL206 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.10/each

Specifications

Dimensions

  • Outside Diameter  
    5.3750 in
  • Overall Width  
    61 mm

Details

  • Cage Material
    Steel
  • Cage Type
    Pressed - Window Type
  • Harmonization Code
    8483.30.4040
  • Manufacturer Upc Number
    4550253071914
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253071914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)