Motion
NFL208D0

NTN
NFL208D0

Cylindrical Roller Bearing - 20 mm OD, 15 mm Width
Mi Item #09334185
MFR #NFL208D0
Price$130.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NFL208D0

Cylindrical Roller Bearing - 20 mm OD, 15 mm Width
Mi Item #09334185
MFR #NFL208D0

Mfr description
NFL208D0 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.75/each

Specifications

Dimensions

  • Outside Diameter  
    20 mm
  • Overall Width  
    15 mm

Details

  • Manufacturer Upc Number
    4550253071938
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253071938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)