Motion
NH419AV2

NTN
NH419AV2

Cylindrical Roller Bearing w/ One Lip Inner Ring w/ Outer Ring & Roller Assembly, Separate Thrust Collar- NH Series
MI ITEM #09334201
MFR #NH419AV2
List Price$4,009.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NH419AV2

Cylindrical Roller Bearing w/ One Lip Inner Ring w/ Outer Ring & Roller Assembly, Separate Thrust Collar- NH Series
MI ITEM #09334201
MFR #NH419AV2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4,009.71/each for your price

Overview

Mfr description
NH419AV2 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Machined Steel
  • Closure Type
    Open
  • Fillet Radius
    4.000 mm
  • Weight
    33.819 lbs
  • Manufacturer Upc Number
    4547359788716
  • UPC_NO
    4547359788716
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text