Motion
NJ204EAT2X

NTN
NJ204EAT2X

Cylindrical Roller Bearing - Straight, 20 mm ID, 72 mm OD, 17 mm Width
MI ITEM #09334222
MFR #NJ204EAT2X
Price$88.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ204EAT2X

Cylindrical Roller Bearing - Straight, 20 mm ID, 72 mm OD, 17 mm Width
MI ITEM #09334222
MFR #NJ204EAT2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Weight
    0.242 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253015963
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253015963

Overview

Mfr description
NJ204EAT2X CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought