Overview
Mfr description
NJ207EAG1 CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Outside Diameter
- Overall Width
- Harmonization Code8482.50.0000
- Manufacturer Upc Number4550253017837
- UPC_NO4550253017837
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data