Motion
NJ208EAT2XC3

NTN
NJ208EAT2XC3

Cylindrical Roller Bearing - Straight, 40 mm ID, 100 mm OD, 21 mm Width
MI ITEM #09334242
MFR #NJ208EAT2XC3
Price$187.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ208EAT2XC3

Cylindrical Roller Bearing - Straight, 40 mm ID, 100 mm OD, 21 mm Width
MI ITEM #09334242
MFR #NJ208EAT2XC3

Mfr description
NJ208EAT2XC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.08/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    0.833 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4550253013099
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253013099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)