Motion
NJ210EAT2X

NTN
NJ210EAT2X

Cylindrical Roller Bearing - Straight, 50 mm ID, 120 mm OD, 23 mm Width
Mi Item #09334250
MFR #NJ210EAT2X
Price$204.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ210EAT2X

Cylindrical Roller Bearing - Straight, 50 mm ID, 120 mm OD, 23 mm Width
Mi Item #09334250
MFR #NJ210EAT2X

Mfr description
NJ210EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.70/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    1.078 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359980127
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359980127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)