Motion
NJ211EAT2XC5

NTN
NJ211EAT2XC5

Cylindrical Roller Bearing - Straight, 55 mm ID, 125 mm OD, 24 mm Width
Mi Item #09334257
MFR #NJ211EAT2XC5
Price$320.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ211EAT2XC5

Cylindrical Roller Bearing - Straight, 55 mm ID, 125 mm OD, 24 mm Width
Mi Item #09334257
MFR #NJ211EAT2XC5

Mfr description
NJ211EAT2XC5 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.90/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Weight
    1.433 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016618
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253016618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)