Motion
NJ215EAG1C3

NTN
NJ215EAG1C3

Cylindrical Roller Bearing - Straight, 75 mm ID, 150 mm OD, 28 mm Width
MI ITEM #09334279
MFR #NJ215EAG1C3
Your Price$464.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ215EAG1C3

Cylindrical Roller Bearing - Straight, 75 mm ID, 150 mm OD, 28 mm Width
MI ITEM #09334279
MFR #NJ215EAG1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$464.91/each(List $534.64)

Overview

Mfr description
NJ215EAG1C3 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Harmonization Code
    8482.50.0000
  • Weight
    2.998 lbs
  • Manufacturer Upc Number
    4547359987508
  • UPC_NO
    4547359987508
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text