Motion
NJ216EAT2XC3

NTN
NJ216EAT2XC3

Cylindrical Roller Bearing - 170 mm OD, 32 mm Width
MI ITEM #09334283
MFR #NJ216EAT2XC3
Price$540.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ216EAT2XC3

Cylindrical Roller Bearing - 170 mm OD, 32 mm Width
MI ITEM #09334283
MFR #NJ216EAT2XC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$540.25/each

Specifications

Dimensions

  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253017639
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NJ216EAT2XC3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought