Motion
NJ217C4

NTN
NJ217C4

Cylindrical Roller Bearing - Cylindrical, 85 mm Bore, 170 mm OD, 32 mm Width, C4 Internal Clearance
MI ITEM #09334286
MFR #NJ217C4
List Price$648.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ217C4

Cylindrical Roller Bearing - Cylindrical, 85 mm Bore, 170 mm OD, 32 mm Width, C4 Internal Clearance
MI ITEM #09334286
MFR #NJ217C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$648.65/each for your price

Overview

Mfr description
NJ217C4 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C4
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359118292
  • UPC_NO
    4547359118292
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text