Overview
Mfr description
NJ217G1 CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Internal ClearanceCN
- Operating Temperature Range-40 to 250 °F
- Harmonization Code8482.50.0000
- Max Rpm5300 rpm
- Bearing MaterialHardened Alloy Steel
- Cage MaterialHigh Strength Machined Brass Rivetless w/ square holes
- Closure TypeOpen
- Fillet Radius2.000 mm
- Manufacturer Upc Number4547359118353
- UPC_NO4547359118353
- Lubrication Hole TypeNo Hole
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data