Motion
NJ218EAG1C3

NTN
NJ218EAG1C3

Cylindrical Roller Bearing - 90 mm Bore, 52 mm OD, 18 mm Width
Mi Item #09334295
MFR #NJ218EAG1C3
Price$968.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ218EAG1C3

Cylindrical Roller Bearing - 90 mm Bore, 52 mm OD, 18 mm Width
Mi Item #09334295
MFR #NJ218EAG1C3

Mfr description
NJ218EAG1C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$968.04/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm
  • Weight
    5.754 lbs

Details

  • Manufacturer Upc Number
    4547359995831
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)