Motion
NJ2208EAG1C3

NTN
NJ2208EAG1C3

Cylindrical Roller Bearing - Straight, 40 mm ID, 180 mm OD, 34 mm Width
MI ITEM #09334325
MFR #NJ2208EAG1C3
Price$236.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2208EAG1C3

Cylindrical Roller Bearing - Straight, 40 mm ID, 180 mm OD, 34 mm Width
MI ITEM #09334325
MFR #NJ2208EAG1C3

Mfr description
NJ2208EAG1C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.30/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Weight
    1.164 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359997064
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359997064

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)