Motion
NJ2208EAT2XC4

NTN
NJ2208EAT2XC4

Cylindrical Roller Bearing - 40 mm Bore, 90 mm OD, 23 mm Width
MI ITEM #09334329
MFR #NJ2208EAT2XC4
Price$248.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2208EAT2XC4

Cylindrical Roller Bearing - 40 mm Bore, 90 mm OD, 23 mm Width
MI ITEM #09334329
MFR #NJ2208EAT2XC4

Mfr description
NJ2208EAT2XC4 CYLINDRICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.13/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.08 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016168
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)