Motion
NJ2209EAT2X

NTN
NJ2209EAT2X

Cylindrical Roller Bearing - Straight, 45 mm ID, 90 mm OD, 23 mm Width
MI ITEM #09334332
MFR #NJ2209EAT2X
Price$277.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2209EAT2X

Cylindrical Roller Bearing - Straight, 45 mm ID, 90 mm OD, 23 mm Width
MI ITEM #09334332
MFR #NJ2209EAT2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$277.15/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.172 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359980172
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359980172

Overview

Mfr description
NJ2209EAT2X CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought