Motion
NJ220EAT2X

NTN
NJ220EAT2X

Cylindrical Roller Bearing - Straight, 100 mm ID, 100 mm OD, 25 mm Width
MI ITEM #09334338
MFR #NJ220EAT2X
Price$936.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ220EAT2X

Cylindrical Roller Bearing - Straight, 100 mm ID, 100 mm OD, 25 mm Width
MI ITEM #09334338
MFR #NJ220EAT2X

Mfr description
NJ220EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.32/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    7.65 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4550253041993
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253041993

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)