Motion
NJ220EAT2XC3

NTN
NJ220EAT2XC3

Cylindrical Roller Bearing - 100 mm Bore, 100 mm OD, 25 mm Width
MI ITEM #09334339
MFR #NJ220EAT2XC3
Price$936.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ220EAT2XC3

Cylindrical Roller Bearing - 100 mm Bore, 100 mm OD, 25 mm Width
MI ITEM #09334339
MFR #NJ220EAT2XC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$936.32/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    7.65 lbs

Details

  • Manufacturer Upc Number
    4550253040521
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NJ220EAT2XC3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought