Motion
NJ2212C4

NTN
NJ2212C4

Cylindrical Roller Bearing - 60 mm Bore, 120 mm OD, 31 mm Width
Mi Item #09334358
MFR #NJ2212C4
Price$421.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2212C4

Cylindrical Roller Bearing - 60 mm Bore, 120 mm OD, 31 mm Width
Mi Item #09334358
MFR #NJ2212C4

Mfr description
NJ2212C4 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.47/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm
  • Weight
    2.414 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359119244
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)