Motion
NJ2212EAT2X

NTN
NJ2212EAT2X

Cylindrical Roller Bearing - Straight, 60 mm ID, 125 mm OD, 31 mm Width
MI ITEM #09334361
MFR #NJ2212EAT2X
Price$421.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2212EAT2X

Cylindrical Roller Bearing - Straight, 60 mm ID, 125 mm OD, 31 mm Width
MI ITEM #09334361
MFR #NJ2212EAT2X

Mfr description
NJ2212EAT2X CYLINDRICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.47/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    31 mm
  • Weight
    2.389 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359981131
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359981131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)