Motion
NJ2228C3

NTN
NJ2228C3

Cylindrical Roller Bearing - Straight, 140 mm ID, 62 mm OD, 24 mm Width
Mi Item #09334413
MFR #NJ2228C3
Price$5,191.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2228C3

Cylindrical Roller Bearing - Straight, 140 mm ID, 62 mm OD, 24 mm Width
Mi Item #09334413
MFR #NJ2228C3

Mfr description
NJ2228C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,191.28/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Weight
    66.101 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359120059
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359120059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)