Motion
NJ2305EAT2X

NTN
NJ2305EAT2X

Cylindrical Roller Bearing - 25 mm Bore, 90 mm OD, 33 mm Width
MI ITEM #09334435
MFR #NJ2305EAT2X
Price$185.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2305EAT2X

Cylindrical Roller Bearing - 25 mm Bore, 90 mm OD, 33 mm Width
MI ITEM #09334435
MFR #NJ2305EAT2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.34/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm
  • Weight
    0.76 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016786
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NJ2305EAT2X CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought