Motion
NJ2306EAT2XC3

NTN
NJ2306EAT2XC3

Cylindrical Roller Bearing - Straight, 30 mm ID, 90 mm OD, 33 mm Width
Mi Item #09334441
MFR #NJ2306EAT2XC3
Price$249.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2306EAT2XC3

Cylindrical Roller Bearing - Straight, 30 mm ID, 90 mm OD, 33 mm Width
Mi Item #09334441
MFR #NJ2306EAT2XC3

Mfr description
NJ2306EAT2XC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.50/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm
  • Weight
    1.169 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359922790
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359922790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)