Motion
NJ2307EAT2XC3

NTN
NJ2307EAT2XC3

Cylindrical Roller Bearing - Straight, 35 mm ID, 100 mm OD, 36 mm Width
MI ITEM #09334446
MFR #NJ2307EAT2XC3
Price$297.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2307EAT2XC3

Cylindrical Roller Bearing - Straight, 35 mm ID, 100 mm OD, 36 mm Width
MI ITEM #09334446
MFR #NJ2307EAT2XC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$297.85/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Weight
    1.624 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359980233
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359980233

Overview

Mfr description
NJ2307EAT2XC3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought