Motion
NJ2308EAT2XC3

NTN
NJ2308EAT2XC3

Cylindrical Roller Bearing - Straight, 40 mm ID, 270 mm OD, 45 mm Width
Mi Item #09334455
MFR #NJ2308EAT2XC3
Price$370.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2308EAT2XC3

Cylindrical Roller Bearing - Straight, 40 mm ID, 270 mm OD, 45 mm Width
Mi Item #09334455
MFR #NJ2308EAT2XC3

Mfr description
NJ2308EAT2XC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.82/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    45 mm
  • Weight
    2.116 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359996531
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359996531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)