Motion
NJ2309EAT2X

NTN
NJ2309EAT2X

Cylindrical Roller Bearing - Straight, 45 mm ID, 120 mm OD, 43 mm Width
MI ITEM #09334463
MFR #NJ2309EAT2X
Price$375.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2309EAT2X

Cylindrical Roller Bearing - Straight, 45 mm ID, 120 mm OD, 43 mm Width
MI ITEM #09334463
MFR #NJ2309EAT2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$375.52/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm
  • Weight
    2.894 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4550253013143
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253013143

Overview

Mfr description
NJ2309EAT2X CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought