Motion
NJ2310EAG1C3

NTN
NJ2310EAG1C3

Cylindrical Roller Bearing - Straight, 50 mm ID, 130 mm OD, 46 mm Width
MI ITEM #09334474
MFR #NJ2310EAG1C3
Price$991.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2310EAG1C3

Cylindrical Roller Bearing - Straight, 50 mm ID, 130 mm OD, 46 mm Width
MI ITEM #09334474
MFR #NJ2310EAG1C3

Mfr description
NJ2310EAG1C3 CYLINDRICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$991.32/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    46 mm
  • Weight
    4.122 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253011255
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253011255

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)