Motion
NJ2311EAG1

NTN
NJ2311EAG1

Cylindrical Roller Bearing - 55 mm Bore, 140 mm OD, 48 mm Width
MI ITEM #09334481
MFR #NJ2311EAG1
Price$1,328.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2311EAG1

Cylindrical Roller Bearing - 55 mm Bore, 140 mm OD, 48 mm Width
MI ITEM #09334481
MFR #NJ2311EAG1

Mfr description
NJ2311EAG1 CYLINDRICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,328.25/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm
  • Weight
    5.242 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016823
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)