Motion
NJ2311EAT2X

NTN
NJ2311EAT2X

Cylindrical Roller Bearing - Straight, 55 mm ID, 140 mm OD, 48 mm Width
MI ITEM #09334482
MFR #NJ2311EAT2X
Price$593.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2311EAT2X

Cylindrical Roller Bearing - Straight, 55 mm ID, 140 mm OD, 48 mm Width
MI ITEM #09334482
MFR #NJ2311EAT2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$593.45/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm
  • Weight
    4.951 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016830
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253016830

Overview

Mfr description
NJ2311EAT2X CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought