Motion
NJ2312EAG1C3

NTN
NJ2312EAG1C3

Cylindrical Roller Bearing - 60 mm Bore, 150 mm OD, 51 mm Width
MI ITEM #09334489
MFR #NJ2312EAG1C3
Price$1,695.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2312EAG1C3

Cylindrical Roller Bearing - 60 mm Bore, 150 mm OD, 51 mm Width
MI ITEM #09334489
MFR #NJ2312EAG1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,695.69/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    51 mm
  • Weight
    6.525 lbs

Details

  • Manufacturer Upc Number
    4550253017660
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NJ2312EAG1C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought