Motion
NJ2313EAT2XC4

NTN
NJ2313EAT2XC4

Cylindrical Roller Bearing - 65 mm Bore, 160 mm OD, 55 mm Width
Mi Item #09334499
MFR #NJ2313EAT2XC4
Price$968.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2313EAT2XC4

Cylindrical Roller Bearing - 65 mm Bore, 160 mm OD, 55 mm Width
Mi Item #09334499
MFR #NJ2313EAT2XC4

Mfr description
NJ2313EAT2XC4 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$968.14/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    55 mm
  • Weight
    7.363 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016243
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)