Motion
NJ2314EAG1C3

NTN
NJ2314EAG1C3

Cylindrical Roller Bearing - Straight, 70 mm ID, 200 mm OD, 67 mm Width
MI ITEM #09334504
MFR #NJ2314EAG1C3
Price$1,535.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2314EAG1C3

Cylindrical Roller Bearing - Straight, 70 mm ID, 200 mm OD, 67 mm Width
MI ITEM #09334504
MFR #NJ2314EAG1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,535.63/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    67 mm
  • Weight
    9.524 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253011057
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253011057

Overview

Mfr description
NJ2314EAG1C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought