Motion
NJ2315EAG1C3

NTN
NJ2315EAG1C3

Cylindrical Roller Bearing - Straight, 75 mm ID, 240 mm OD, 80 mm Width
MI ITEM #09334514
MFR #NJ2315EAG1C3
Price$1,657.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2315EAG1C3

Cylindrical Roller Bearing - Straight, 75 mm ID, 240 mm OD, 80 mm Width
MI ITEM #09334514
MFR #NJ2315EAG1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,657.06/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm
  • Weight
    11.618 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4550253013150
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253013150

Overview

Mfr description
NJ2315EAG1C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought